Shop All Hand Ratchets
Williams
1/2" Drive Hand Ratchet, Industrial Black
Mfr # SB-52EHA
Zoro # G6517360
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Industrial Black
- Number of Pieces 1
- Sub-Category Williams
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # SB-52EHA
- Zoro # G6517360
- UPC # 662459905000
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 10-1/4" |
Details
Item | Hand Ratchet |
Finish | Industrial Black |
Number of Pieces | 1 |
Sub-Category | Williams |
SAE or Metric | SAE |
Description
Enclosed Head Ratchet,1/2 In. D,10-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPGT21.52, PK10 (6725144)
- MILWAUKEE TOOL 4-1/2 in. Diamond Ultra Wet Core Bit (48-17-5045)
- BON TOOL Bon 14-460 Band Breaker (14-460)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-13')
- WILLIAMS 1/2" Drive Hand Ratchet, Industrial Black (SB-52EHLA)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHFA)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- WILLIAMS 1/2" Drive Flex Handle, Industrial Black (SB-40AA)
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- WILLIAMS 3/8" Drive Hand Ratchet, Industrial Black (BB-52A)
- EZRED 1/4", 3/8", 1/2" Drive 72 Geared Teeth Flexible Hand Ratchet (MR482XLF)
- Williams Hand Ratchets