Shop All Universal Sockets
Williams
1/2" Drive Extension SAE
Mfr # S-140A
Zoro # G6532745
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Chrome plated
- Overall Length 2-11/16"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # S-140A
- Zoro # G6532745
- UPC # 662459220493
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-11/16" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Item | Extension |
Number of Pieces | 1 |
Sub-Category | Williams |
Description
Universal Joint,1/2 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pick Long Hook (MY13239)
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 (UT8966)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 1 1/2 In (GN4X1750T5-D-21)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- WILLIAMS 3/8" Drive Universal Joint SAE (B-140A-TH)
- WESTWARD 3/8" Drive Universal Joint SAE (33M361)
- SK PROFESSIONAL TOOLS 1/4" Drive Universal Joint SAE (40990)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- KO-KEN Universal Socket 18mm 75mm 3/8 Sq. Drive (3340M.75-18)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" UNIVERSAL IM (GP3038U)
- Williams Universal Sockets