Shop All Socket Sets
Williams
1/2" Drive Deep Socket Set
Mfr # WSSD-11RC
Zoro # G6518541
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polished Chrome
- Number of Points 12
- Drive Size 1/2"
- Size 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSSD-11RC
- Zoro # G6518541
- UPC # 662459321350
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8" |
Overall Length | 3-1/4" |
Details
Finish | High Polished Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Socket Type | Deep |
Includes | (11) 1/2" Drive Deep Sockets |
Item | Deep Socket Set,1/2" D,12Pt,11pcs. SAE |
Material | Chrome Vanadium Steel |
Tether Ready | No |
Product Type | Deep Socket Set,1/2" D,12Pt,11pcs. SAE |
Description
Deep Socket Set,1/2 In. D,12Pt,11pcs. SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- TEKTON 7/8 Inch Combination Wrench (18264)
- VULCAN Wrench Rcht Combo 19Mm Metric (PG19MM)
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T15 (12915)
- WILLIAMS 3/8" Drive Socket Set, 13 pcs (WSB-13HRC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- Williams Socket Sets