Shop All Socket Sets
Williams
1/2" Drive Deep Socket Set
Mfr # MSSD-12RC
Zoro # G7162359
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (12) 1/2" Drive Deep Sockets
- Number of Points 12
- SAE or Metric Metric
- Finish High Polished Chrome
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # MSSD-12RC
- Zoro # G7162359
- UPC # 662459323583
- Country of Origin United States
- Category Socket Sets
Dimensions
Overall Length | 3-1/4" |
Drive Size | 1/2" |
Size | 13mm,14mm,15mm,16mm,17mm,18mm,19mm,21mm,22mm,24mm,27mm,30mm |
Details
Includes | (12) 1/2" Drive Deep Sockets |
Number of Points | 12 |
SAE or Metric | Metric |
Finish | High Polished Chrome |
Material | Chrome Vanadium Steel |
Socket Type | Deep |
Item | Deep Socket Set,1/2" D,12Pt 12pcs.,Met |
Tether Ready | No |
Product Type | Deep Socket Set,1/2" D,12Pt 12pcs.,Met |
Description
Deep Socket Set,1/2 In. D,12Pt 12pcs.,Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0909CGP3)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5011)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #49 (54089)
- RIDGID Screw for Link Chain (41065)
- WILLIAMS 1/2" Drive Socket Set (WSS-23RC)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11HRC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS 1/2" Drive Socket Set (WSS-814RC)
- WILLIAMS 3/8" Drive Socket Set (50673)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 15 Pieces 10 mm to 24 mm , Chrome (49-66-6818)
- Williams Socket Sets