Shop All Socket Sets
Williams
1/2" Drive Deep Socket Set
Mfr # 32947
Zoro # G7164398
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Overall Length 3 1/4"
- SAE or Metric Metric
- Size 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm
- Socket Type Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 32947
- Zoro # G7164398
- UPC # 662459327499
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 3 1/4" |
Size | 9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm |
Drive Size | 1/2" |
Details
Number of Points | 6 |
SAE or Metric | Metric |
Item | Deep Socket Set,1/2" D,6Pt 15pcs. Metric |
Socket Type | Deep |
Finish | High Polished Chrome |
Includes | (15) 1/2" Drive Deep Sockets |
Tether Ready | No |
Description
Deep Socket Set,1/2 In. D,6Pt 15pcs. Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Square Rafter 12In Orng/Lime (RAS-170B-ORA)
- FELO Waterpump Pliers Mx (07157 63815)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 6 Pockets (74004)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13 mm L.160 mm (40081313)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- WILLIAMS 3/8" Drive Socket Set (50665)
- WILLIAMS Impact Socket Set, Supertorque, Metric, 16 pc, 6 Points, Included Socket Size: 10 mm, 1/2 in Drive, (MS-14-16RC)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- WILLIAMS 1/2" Drive Socket Set (32904)
- WILLIAMS Williams Basic Tool Set, 1/2" D 25 pcs. Met (50619)
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- Williams Sockets & Ratchets