Shop All Socket Sets
This Product is Discontinued
Williams
1/2" Drive Deep Socket Set (Discontinued)
Mfr # 32940
Zoro # G7133220
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Points 6
- Drive Size 1/2"
- Finish High Polished Chrome
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2"
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 32940
- Zoro # G7133220
- UPC # 662459337573
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2" |
Overall Length | Various |
Details
Item | Deep Socket Set,1/2" D,19pcs. 6Pt SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
SAE or Metric | SAE |
Socket Type | Deep |
Includes | (1) 1/2" Drive Deep Sockets Of 3" Length: 3/8"; (18) 1/2" Drive Deep Sockets Of 3 1/2" Length: 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/8",1-1/2" |
Tether Ready | No |
Description
Deep Socket Set,1/2 In. D,19pcs. 6Pt SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.