Shop All Socket Sets
This Product is Discontinued
Williams
1/2" Drive Deep Socket Set (Discontinued)
Mfr # 32939
Zoro # G7147905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length Various
- Drive Size 1/2"
- SAE or Metric SAE
- Finish High Polished Chrome
- Includes (1) 1/2" Drive Deep Sockets Of 3" Length: 3/8"; (15) 1/2" Drive Deep Sockets Of 3 1/32" Length: 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 32939
- Zoro # G7147905
- UPC # 662459327451
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | Various |
Drive Size | 1/2" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-1/2" |
Details
SAE or Metric | SAE |
Finish | High Polished Chrome |
Includes | (1) 1/2" Drive Deep Sockets Of 3" Length: 3/8"; (15) 1/2" Drive Deep Sockets Of 3 1/32" Length: 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4",1 1/2" |
Item | Deep Socket Set,1/2" D,6Pt 16pcs. SAE |
Socket Type | Deep |
Number of Points | 6 |
Tether Ready | No |
Description
Deep Socket Set,1/2 In. D,6Pt 16pcs. SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.