Shop All Crowfoot Socket Wrench Sets
This Product is Discontinued
Williams
1/2" Drive Crowfoot Set, 1/2" D, 12pcs, 15/16 to 1-5/8, SAE, 12 pcs, Open End, High Polished Chrome (Discontinued)
Mfr # 10840
Zoro # G7119780
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Finish High Polished Chrome
- SAE or Metric SAE
- Socket Sizes 15/16" to 1-5/8
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 10840
- Zoro # G7119780
- UPC # 662459342959
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 15/16" to 1-5/8 |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Number of Pieces | 12 |
Sub-Category | Williams |
Item | Crowfoot Set,1/2" D,12pcs,15/16 to 1-5/8 |
Head Style | Open End |
Description
Crowfoot Set,1/2 In. D,12pcs,15/16 to 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.