Shop All Impact Socket Adapters
This Product is Discontinued
Williams
1/2" Drive Adapter SAE (Discontinued)
Mfr # 37005
Zoro # G7149880
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1-7/8"
- Finish Industrial Black
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 37005
- Zoro # G7149880
- UPC # 662459370051
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" |
Overall Length | 1-7/8" |
Size | 1/2" F x 3/8" M |
Output Drive Size | 1/2" F x 3/8" M |
Details
SAE or Metric | SAE |
Finish | Industrial Black |
Item | Adapter |
Number of Pieces | 1 |
Sub-Category | Williams |
For Use With | Pneumatic And Electric Impact Wrenches |
Description
Impact Adaptor,1/2 F x 3/8 M,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.