Shop All Sockets
Williams
1/2" Drive, 9mm Metric Socket, 6 Points
Mfr # 32509
Zoro # G7069721
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 9mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Standard Socket,1/2" D,6Pt,9mm |
Description
Standard Socket,1/2 In. D,6Pt,9mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18228)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPW005)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- WILLIAMS 1/2" Drive, 28mm Metric Socket, 6 Points (32528)
- WILLIAMS 3/8" Drive, T25 SAE Socket (35182)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/4" (5340H)
- Williams Sockets