Shop All Sockets
Williams
1/2" Drive, 9/16" SAE Socket, 8 Points
Mfr # ST-818
Zoro # G6532867
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 9/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 8 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Standard Socket,1/2"D,8Pt,9/16 |
Description
Standard Socket,1/2 In.D,8Pt,9/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Nicholson 8 in. L Steel Bastard Cut Half-Round File 1 pc (21745N)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MILWAUKEE TOOL EXACT 750 MCM Aluminum 12T U-Style Die (49-12-U750)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 8 Points (ST-814)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 12 Points (BM-1213)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- WESTWARD 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (3LE21)
- Williams Sockets & Ratchets