Shop All Sockets
Williams
1/2" Drive, 9/16" SAE Socket, 12 Points
Mfr # 32418-TH
Zoro # G7607927
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/32" |
Size | 9/16" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Description
Deep Socket,12 pt.,9/16,1/2 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- TEKTON 1/4, 3/8 Inch Drive Stubby Ratchet Set (2-Piece) (SRH91006)
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade (B1509)
- STABILA Red Magnetic Ceiling Target Plate (07474)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (ST-1234)
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points (BD-618)
- WILLIAMS 1/2" Drive, 27mm Metric Socket, 6 Points (32527)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- Williams Sockets