Shop All Sockets
Williams
1/2" Drive, 5/8" SAE Socket, 12 Points
Mfr # ST-1220
Zoro # G6532961
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 5/8" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, SDS Plus, 25PK (HCFC2051B25)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Deep Socket (1-2367)
- UNIVERSAL Flat Wood Ruler, Standard/Metric, 6", PK2 (UNV59024)
- VEGA Ball-End Hex, 5 mm Bit x 1 in (125BP050A)
- WILLIAMS 1/2" Drive, 7/8" SAE Socket, 12 Points (ST-1228)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (ST-1218)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (ST-1216)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 8 Points (ST-832)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 6 Points (SD-632)
- WILLIAMS 1/2" Drive, 19mm Metric Socket, 12 Points (STM-1219)
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- Williams Sockets & Ratchets