Shop All Sockets
Williams
1/2" Drive, 51/64" SAE Socket, 5 Points
Mfr # SB-526
Zoro # G6536671
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Penta
- SAE or Metric SAE
- Number of Points 5
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1-1/4" |
Size | 51/64" |
Socket Size | 51/64 in |
Details
Socket Type | Penta |
SAE or Metric | SAE |
Number of Points | 5 |
Finish | Black Industrial |
Sub-Category | Williams |
Item | 1/2" Dr, 51/64" Size, SAE Williams Socket, 5 Pts |
Tether Ready | No |
Description
1/2 In. Dr, 51/64 In. Size, SAE Williams Socket, 5 Pts, Socket Size 51/64 in, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hand Notcher, 30 Degrees V-Notch, 8 in, Steel (N1R)
- LENOX Hole Saw, 3" dia. Saw (1772963)
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- WILLIAMS 1/4" Drive, 7/16" SAE Socket, 12 Points (M-1214)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- WILLIAMS 3/4" Drive, 1-3/4" SAE Socket, 12 Points (H-1256)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BMD-622)
- K-TOOL INTERNATIONAL 1/2" Drive, 1" SAE Socket, 6 Points (KTI-23232)
- Williams Sockets