Shop All Sockets
Williams
1/2" Drive, 36mm Metric Socket, 6 Points
Mfr # 32536
Zoro # G6533829
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 2-1/16" |
Size | 36mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,6Pt,36mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SCREW EXTRACTOR 9/16IN (J9526)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1/2 x 9/16 " L.190 mm (40433234)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200200)
- MORSE 177566 MHS Advanced Hole Saw, 3-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS56)
- WILLIAMS 1/2 Dr Ratchet Chrome 15 in OAL (S-52EHLA)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BM-619)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- MILWAUKEE TOOL 1/4 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9005)
- Williams Sockets & Ratchets