Shop All Sockets
Williams
1/2" Drive, 36mm Metric Socket, 12 Points
Mfr # STM-1236
Zoro # G6533628
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 2-1/16" |
Size | 36mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Description
Standard Socket,1/2 In. D,12Pt,36mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 1/4-20", 3/4" dia. (WTR-022)
- TRUPER PICK RAILROAD HEAD 6# (ZP-6-C/32487)
- GREY PNEUMATIC SKT SET 1/2" DR. 22PC FRACTIONAL DP DUO (GP82622D)
- TE-CO T-Slot Nut, 1018, B/O, 5/16-18 (41403)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 6 Points (SD-626)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BM-619)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- PROTO 1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J4712LTM)
- Williams Sockets