Shop All Sockets
Williams
1/2" Drive, 3/4" SAE Socket, 8 Points
Mfr # ST-824-TH
Zoro # G7614041
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 3/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 8 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Description
Standard Socket,8pt.,3/4,1/2 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- EXCEL BLADES #65 Executive Pen Knife Blades, 2PK (20065IND)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 6 Points (SD-626)
- WILLIAMS Socket, 3 1/4 Inch OAL, Deep, 1/2 Inch Dr, 3/4 Inch Size (JHW14-624)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (SD-1234)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 8 Points (ST-826)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- PROTO 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5428M-TT)
- Williams Sockets