Shop All Sockets
Williams
1/2" Drive, 3/4" SAE Socket, 6 Points
Mfr # ST-624
Zoro # G6533381
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 3/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Standard Socket,1/2" D,6Pt,3/4" |
Description
Standard Socket,1/2 In. D,6Pt,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- AIRCAT DRILL 1/2" REV DRILL RED COMPOSITE (ACA4450)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 6 Points (MD-618)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points (BD-618)
- WILLIAMS 3/8" Drive, 15/16" SAE Socket, 6 Points (B-630)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- LISLE OXYGEN SENSOR SOCKET (LI12100)
- Williams Sockets