Shop All Sockets
Williams
1/2" Drive, 3/4" SAE Socket, 12 Points
Mfr # ST-1224
Zoro # G6532989
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 3/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F7/8)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330110)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/8" (07832)
- MILWAUKEE TOOL 14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7114)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 12 Points (ST-1220)
- WILLIAMS 1/2" Drive, 19/32" SAE Socket, 12 Points (ST-1219)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (ST-1218)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 6 Points (SD-626)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BMD-617)
- PROTO 1 in Drive, 24mm 6 pt Metric Socket, 6 Points (J10024M)
- Williams Sockets