Shop All Sockets
Williams
1/2" Drive, 26mm Metric Socket, 6 Points
Mfr # 32526
Zoro # G6533871
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-3/4" |
Size | 26mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,6Pt,26mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Countersunk Screw (BFTX02506N)
- WESTWARD Combination Wrench, Metric, 17mm Size (33M594)
- GRAY TOOLS 2 Piece Pliers Wrench Set (B2PLS)
- KRAFT TOOL Bodark Wood Hand Float w/ProFo, 16"x3 (CF643PF)
- WILLIAMS 1/2" Drive, 27mm Metric Socket, 6 Points (32527)
- WILLIAMS 1/2" Drive, 28mm Metric Socket, 6 Points (32528)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points (ST-830)
- WILLIAMS 1/2" Drive, 19/32" SAE Socket, 12 Points (ST-1219)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- WILLIAMS 1/2" Drive, 23mm Metric Socket, 12 Points (STM-1223)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (314)
- Williams Sockets