Shop All Sockets
Williams
1/2" Drive, 25mm Metric Socket, 12 Points
Mfr # STM-1225
Zoro # G6533689
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-9/16" |
Size | 25mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Description
Standard Socket,1/2 In. D,12Pt,25mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide (CPGT09T301-MM4 WSM01)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- JACOBS CHUCK KEY 1/2""-1/4"" PLT (30251)
- KO-KEN Adaptor 3/8 Square 50mm Ball type 1/4 Hex Drive (112-50B)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (ST-1240)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- WILLIAMS 1/2" Drive, 19/32" SAE Socket, 12 Points (ST-1219)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- WILLIAMS 3/4" Drive, 7/8" SAE Socket, 12 Points (H-1228)
- WILLIAMS 1/2" Drive, 3/8" SAE Socket, 12 Points (32212-TH)
- APEX TOOL GROUP SKT 32MM AXLE NUT (GWR3270D)
- Williams Sockets & Ratchets