Shop All Sockets
Williams
1/2" Drive, 24mm Metric Socket, 6 Points
Mfr # 32524
Zoro # G7065339
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-5/8" |
Size | 24mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Product Type | Standard Socket,1/2" D,6Pt,24mm |
Description
Standard Socket,1/2 In. D,6Pt,24mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mud Pan, Stainless Steel, 16 (DXTT-2-336)
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/4-20 (PNT600-01-420)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #54 (C71154)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (BD-1226)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 6 Points (ST-640)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (B-1226)
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points (H-1258)
- URREA 3/8"drive, 17/16 in, 12 point SAE short socket. (5230)
- Williams Sockets & Ratchets