Shop All Sockets
Williams
1/2" Drive, 24mm Metric Socket, 12 Points
Mfr # SMD-1224
Zoro # G6535140
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 24mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Deep Socket,1/2" D,12Pt,24mm |
Description
Deep Socket,1/2 In. D,12Pt,24mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Orange Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-001-150)
- BONWAY Bon 32-102 Release Agent, Smokey Blue (32-102)
- DRILL AMERICA 2" Bimetal Hole Saw (DMS04-1051)
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- WILLIAMS 3/4" Drive, 1-3/4" SAE Socket, 12 Points (H-1256)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (ST-1216)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (SD-1216)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (JHWSB-30)
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points (H-1258)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (45124)
- Williams Sockets & Ratchets