Shop All Sockets
Williams
1/2" Drive, 21mm Metric Socket, 6 Points
Mfr # 32521
Zoro # G6533908
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 21mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,6Pt,21mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- WRIGHT TOOL 1" Drive Impact Adaptor (8902)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR6114B25)
- OLFA 18mm Heavy-Duty Snap-Off Utility Knife NOL-1 (1118008)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 8 Points (ST-830)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 12 Points (BD-1224)
- Williams Sockets & Ratchets