Shop All Sockets
Williams
1/2" Drive, 21/32" SAE Socket, 12 Points
Mfr # ST-1221
Zoro # G6533007
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 21/32" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,21/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3", Carbon Steel (12070)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR4125R)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 12.00mm (45902)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- WILLIAMS 3/4" Drive, 20mm Metric Socket, 12 Points (33620)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (ST-634)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (B-1226)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BM-619)
- MILWAUKEE TOOL 1/2" Drive 22mm Deep Socket (45-34-2122)
- Williams Sockets & Ratchets