Shop All Sockets
Williams
1/2" Drive, 20mm Metric Socket, 6 Points
Mfr # 32520
Zoro # G6533917
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 20mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,6Pt,20mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ELECTRIDUCT Bi-Metal 4.25" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-425)
- PROTO Full Polish Combination Wrench 13/16" - 6 Point (J1226H-T500)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- WILLIAMS 3/4" Drive, 1-13/16" SAE Socket, 12 Points (H-1258)
- TEKTON 3/4 Inch Drive x 38 mm 6-Point Socket (SHD32138)
- Williams Sockets