Shop All Sockets
Williams
1/2" Drive, 16mm Metric Socket
Mfr # TS51625
Zoro # G6532788
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Salvage/Damaged Fastener
- SAE or Metric Metric
- Overall Length 1-21/32"
- Finish Black Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-21/32" |
Size | 16mm |
Details
Socket Type | Salvage/Damaged Fastener |
SAE or Metric | Metric |
Finish | Black Industrial |
Item | Williams Turbosocket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Turbosocket,1/2" D,16mm |
Description
Turbosocket,1/2 In. D,16mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 2-1/4" SERVICE STRAIGHT CH (MT1972)
- TIMBER TUFF Straight Draw Shave 10 (TMB-10S)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- UNITHERM Hog Ring Pliers, 9-1/2 in. L (CRP-45)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 8 Points (ST-826)
- WILLIAMS Socket, 5 3/16 Inch OAL, 1 Inch Dr, 3 13/16 Inch Size (JHW7-6122)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (ST-1234)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 6 Points (BD-618)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BMD-620)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- Williams Sockets