Shop All Sockets
Williams
1/2" Drive, 15mm Metric Socket, 12 Points
Mfr # STM-1215
Zoro # G6533759
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 15mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,12Pt,15mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4350)
- LENOX 9" L x Specialty Cutting Reciprocating Saw Blade (1766338)
- VEGA Slotted 5-6 Power Bit x 3-1/2 (190F06A)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- WILLIAMS 1/2" Drive, 10mm Metric Socket, 12 Points (STM-1210)
- WILLIAMS 1/2" Drive, 23mm Metric Socket, 12 Points (STM-1223)
- WILLIAMS 1/2" Drive, 18mm Metric Socket, 12 Points (STM-1218)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 8 Points (M-812)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (ST-1234)
- GEARWRENCH 1/4" x 10" Socket Shaft (311904GR)
- Williams Sockets