Shop All Sockets
Williams
1/2" Drive, 15/16" SAE Socket, 8 Points
Mfr # ST-830
Zoro # G6532891
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-13/16" |
Size | 15/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 8 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Standard Socket,1/2"D,8Pt,15/16 |
Description
Standard Socket,1/2 In.D,8Pt,15/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- OSG 137.00mm HSS 120 Deg. Jobber Length Drill Bit (62600)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- ONSRUD Routing End Mill, Up Spiral O, 3/8, 3/4, 3 (63-625)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- WILLIAMS 1/4" Drive, 5mm Metric Socket, 6 Points (MMD-605)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- PROTO 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J5011)
- Williams Sockets