Shop All Sockets
Williams
1/2" Drive, 15/16" SAE Socket, 12 Points
Mfr # ST-1230
Zoro # G6533031
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-17/32" |
Size | 15/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Product Type | Standard Socket,1/2"D,12Pt,15/16 |
Description
Standard Socket,1/2 In.D,12Pt,15/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-151)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20-1/2 in W x 8-1/2 in D x 14 in H (10J165)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251654)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- WILLIAMS 1/4" Drive, 11/32" SAE Socket, 12 Points (MD-1211)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 6 Points (HD-630)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (ST-1218)
- WILLIAMS Williams Handle, for H-51Ab, 3/4" D (H-A1)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- WESTWARD 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E887)
- Williams Sockets