Shop All Sockets
Williams
1/2" Drive, 1/2" SAE Socket, 8 Points
Mfr # ST-816
Zoro # G6532928
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 1/2" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 8 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,8Pt,1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 11 in Electrician's Open Tool Carrier, Black, Polyester, 27 Pockets (0158-24)
- PROTO 1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide (J7432)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #50 (46720)
- A E S INDUSTRIES Pocket Blow Gun (315)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 6 Points (MMD-610)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 6 Points (ST-622)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 12 Points (ST-1232)
- KO-KEN Socket 15mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-15)
- Williams Sockets