Shop All Sockets
Williams
1/2" Drive, 1/2" SAE Socket, 6 Points
Mfr # SD-616
Zoro # G6535107
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 1/2" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,1/2 In. D,6 Pt,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- CENTURY DRILL & TOOL #10 Jobber Length Drill Bit (11410)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134651002)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 3/4" x 1" (HCS.3/4)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 6 Points (SD-632)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 6 Points (SD-626)
- WILLIAMS 3/8" Drive, 13/16" SAE Socket, 12 Points (B-1226)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- WILLIAMS 3/4" Drive, 1-7/16" SAE Socket, 6 Points (HD-646)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41814)
- Williams Sockets & Ratchets