Shop All Sockets
Williams
1/2" Drive, 1/2" SAE Socket, 12 Points
Mfr # ST-1216
Zoro # G6533101
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 1/2" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- ALLPAX Gasket Cutter Kit, SAE, 30 pcs. (AX6020)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, SAE, 6 pcs (49-66-7035)
- KEYSCO TOOLS Bonnet Cleaning Tool, 4 In. L, Steel (77341)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (ST-1225)
- WILLIAMS 1/2" Drive, 19/32" SAE Socket, 12 Points (ST-1219)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 12 Points (ST-1220)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- Williams Sockets & Ratchets