Shop All Sockets
Williams
1/2" Drive, 1/2" F x 3/4" M SAE Socket
Mfr # SH-130
Zoro # G6533305
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Adaptor
- SAE or Metric SAE
- Overall Length 1-15/16"
- Size 1/2" F x 3/4" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-15/16" |
Size | 1/2" F x 3/4" M |
Details
Socket Type | Adaptor |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Product Type | Deep Socket,1/2" D,1/2 Fx3/4 M |
Description
Deep Socket,1/2 In. D,1/2 Fx3/4 M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT85)
- RIDGID Centering Head (26537)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN54VN)
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (32418-TH)
- WILLIAMS 3/4" Drive, 1-9/16" SAE Socket, 12 Points (H-1250)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 12 Points (ST-1220)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (JHWSB-30)
- WILLIAMS 1/2 Dr Ratchet Chrome 15 in OAL (S-52EHLA)
- MILWAUKEE TOOL 1/4" DRIVE 3/16" HEX BIT SOCKET (45-34-1027)
- Williams Sockets