Shop All Sockets
Williams
1/2" Drive, 11/16" SAE Socket, 6 Points
Mfr # ST-622
Zoro # G6533436
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 11/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Description
Standard Socket,1/2 In. D,6Pt,11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 23/64 (C18019)
- MILWAUKEE TOOL 78”/32” REDSTICK Magnetic Box Level Jamb Set (MLBXJBM)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- DRILL AMERICA 3/8"-16 HSS Nut Tap (DWTNT3/8-16)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 6 Points (ST-618)
- WILLIAMS Williams Socket, 1/4" Drive, Spinner (30010)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (SD-1234)
- WILLIAMS 3/4" Drive, 1-9/16" SAE Socket, 12 Points (H-1250)
- WILLIAMS Socket, 5 3/16 Inch OAL, 1 Inch Dr, 3 13/16 Inch Size (JHW7-6122)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- Williams Sockets & Ratchets