Shop All Sockets
Williams
1/2" Drive, 10mm Metric Socket, 12 Points
Mfr # STM-1210
Zoro # G6533795
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 10mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,12Pt,10mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- GREY PNEUMATIC 3/4"F X 1/2"M ADPT (3008A)
- CLC WORK GEAR Clc Suspenders Rd/Wht/Bl (110USA)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74276P)
- WILLIAMS 1/2" Drive, 18mm Metric Socket, 12 Points (STM-1218)
- WILLIAMS 1/2" Drive, 19mm Metric Socket, 12 Points (STM-1219)
- WILLIAMS 1/2" Drive, 23mm Metric Socket, 12 Points (STM-1223)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (JHWSB-30)
- WILLIAMS 3/8" Drive, 16mm Metric Socket, 12 Points (BM-1216)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BM-619)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" STANDARD IM (GP3040R)
- Williams Sockets & Ratchets