Shop All Sockets
Williams
1/2" Drive, 1-7/16" SAE Socket, 12 Points
Mfr # 32446-TH
Zoro # G7631535
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/32" |
Size | 1-7/16" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Deep Socket,12 pt.,1-7/16 In.,1/2 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- COMMSCOPE Replacement for Commscope Mcpt-bk4 (MCPT-BK4 COMMSCOPE)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (71453)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (SD-1216)
- WILLIAMS Williams Spinner Handle, 1/4" D (M-106A)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 8 Points (ST-826)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5030H)
- Williams Sockets