Shop All Sockets
Williams
1/2" Drive, 1-5/16" SAE Socket, 6 Points
Mfr # 32142
Zoro # G7034959
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-47/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-47/64" |
Size | 1-5/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Shallow Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,6Pt,1-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9403)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- WILLIAMS 3/8" Drive, 16mm Metric Socket, 12 Points (BM-1216)
- WILLIAMS 1/2" Drive, 16mm Metric Socket (TS51625)
- WILLIAMS Williams Handle, for H-51Ab, 3/4" D (H-A1)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BMD-622)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- Williams Sockets