Shop All Sockets
Williams
1/2" Drive, 1-5/16" SAE Socket, 12 Points
Mfr # ST-1242
Zoro # G6533025
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-7/8" |
Size | 1-5/16" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,1-5/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 9/16" x 300' Double Braided Composite Cable Pulling Rope (916300PR)
- CRAFTSMAN Wrenches, 16mm Standard Metric Combinati (CMMT42924)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (ST-1240)
- WILLIAMS 1/4" Drive, 14mm Metric Socket, 6 Points (MM-614)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 6 Points (M-612)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- WILLIAMS 3/8" Drive, 9/32" SAE Socket, 4, 8 Points (B-409)
- CAPRI TOOLS 1/4 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2163)
- Williams Sockets