Shop All Sockets
Williams
1/2" Drive, 1-1/4" SAE Socket, 6 Points
Mfr # ST-640
Zoro # G6533427
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-7/8" |
Size | 1-1/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams Socket |
Tether Ready | No |
Description
Standard Socket,1/2 In. D,6Pt,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Threaded Insert Reinforced, Steel, M12X1, 25, M18X1, 5 (K0399.12X125)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Impact S (CMMT15841)
- PLEWS Amflo Brass Plug 1/4 in. 1 pc (CP21B)
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 12 Points (32434-TH)
- WILLIAMS 1/2" Drive, 27mm Metric Socket, 6 Points (32527)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 12 Points (STM-1236)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/8" (80855D)
- Williams Sockets