Shop All Sockets
Williams
1/2" Drive, 1-1/4" SAE Socket, 12 Points
Mfr # ST-1240
Zoro # G6533068
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Shallow
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-7/8" |
Size | 1-1/4" |
Details
Socket Type | Shallow |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Williams Socket |
Sub-Category | Williams |
Tether Ready | No |
Description
Standard Socket,1/2 In.D,12Pt,1-1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34242)
- TITAN Bit Driver, 90 deg. (16235)
- KLEIN TOOLS Pin Punch, 3/32-Inch Point Diameter, 4-3/4-Inch (66321)
- WILLIAMS 1/2" Drive, 1-5/16" SAE Socket, 12 Points (ST-1242)
- WILLIAMS 3/8" Drive, 7/8" SAE Socket, 6 Points (BD-628)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (ST-1216)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 6 Points (32536)
- WILLIAMS 3/4" Drive, 20mm Metric Socket, 12 Points (33620)
- WELLER Crescent 9/16 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS55N)
- Williams Sockets & Ratchets