Shop All Sockets
Williams
1/2" Drive, 1-1/16" SAE Socket, 6 Points
Mfr # SD-634
Zoro # G6535089
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 1-1/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Deep Socket |
Tether Ready | No |
Description
Deep Socket,1/2 In. D,6 Pt,1-1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/2" Carbide Grit Hole Saw (MHSG24)
- URREA Heavy duty locking universal plier 7-7/8" (4072U)
- MALCO MSHL14IS 1/4 in. Long Impact Hex Chuck Driver (MSHL14IS)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- WILLIAMS 1/2" Drive, 13/16" SAE Socket, 6 Points (SD-626)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 6 Points (SD-632)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BM-607)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 12 Points (BD-1224)
- KO-KEN Socket 24mm Nut Grip 39mm 1/2 Sq. Drive (4450M-24)
- Williams Sockets