Shop All Sockets
Williams
1/2" Drive, 1-1/16" SAE Socket, 12 Points
Mfr # 32434-TH
Zoro # G7623458
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/32" |
Size | 1-1/16" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | High Polished Chrome |
Item | Deep Socket |
Sub-Category | Williams |
Description
Deep Socket,12 pt.,1-1/16,1/2 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 3/4x13 In (48-20-3930)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- SMITHS 2-Step Knife Sharpener (CCKS)
- DIABLO SDS-Plus Mortar Knives Deliver Xtrm Dura (DMAPLCH2050)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (32418-TH)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 12 Points (32414-TH)
- WILLIAMS 1/2" Drive, 24mm Metric Socket, 6 Points (32524)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BM-617)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 8 Points (ST-814)
- WILLIAMS 1/4" Drive, 1/4" F x 3/8" M SAE Socket (MB-130)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707TM)
- Williams Sockets & Ratchets