Shop All Sockets
Williams
1/2" Dr, Williams Drag Link Socket
Mfr # JHWSB-30
Zoro # G6534888
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Drag Link
- SAE or Metric SAE
- Overall Length 1-5/8"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-5/8" |
Details
Socket Type | Drag Link |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Item | Drag Link Socket |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Drag Link Socket,1/2" D,1-1/2" |
Description
Drag Link Socket,1/2 In. D,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, 2-3/4 In. L (1107)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- MAG-MATE Hose Clamp Pliers, Straight, 9 In. (PLC200)
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- WILLIAMS 3/8" Drive, 9mm Metric Socket, 6 Points (BMD-609)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 12 Points (SD-1216)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 6 Points (BD-624)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 6 Points (SD-616)
- STEELMAN 19mm Sleeved Socket (Gold) (95615-02)
- Williams Sockets