Shop All Bit Sockets
Williams
1/2" Dr, 7/16" Size, SAE Hex Bit Socket, 6 Pts
Mfr # 35214
Zoro # G7038136
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 2-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35214
- Zoro # G7038136
- UPC # 662459352149
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-13/32" |
Size | 7/16" |
Details
Socket Type | Standard Long Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Sub-Category | Williams |
Tether Ready | No |
Product Type | Hex Bit Socket,1/2" D,7/16" |
Description
Hex Bit Socket,1/2 In. D,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 5 in. Bs Hcs Flex Joint Knife 02750 (2750)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- MILWAUKEE TOOL 5/8 in. Diamond Ultra Wet Core Bit (48-17-5006)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-04)
- WILLIAMS 1/4" Dr, 1/16" Size, SAE Hex Bit Socket, 6 Pts (MA-2A)
- WILLIAMS 1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35071)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35121)
- WILLIAMS 1/4" Dr, 0.05" Size, SAE Hex Bit Socket, 6 Pts (BITH05001)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (SA-20A)
- WILLIAMS 1/4" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35072)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 10mm (CHBS12N)
- Williams Bit Sockets