Shop All Bit Sockets
Williams
1/2" Dr, 5/16" Size, SAE Williams Hex Bit Socket, 6 Pts
Mfr # SA-10A
Zoro # G6533208
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # SA-10A
- Zoro # G6533208
- UPC # 662459221810
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-1/4" |
Size | 5/16" |
Details
Socket Type | Standard Long Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Williams Hex Bit Socket |
Sub-Category | Williams |
SAE or Metric | SAE |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Hex Bit Socket,1/2" D,5/16" |
Description
Hex Bit Socket,1/2 In. D,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, CamelBack, 18x3.5" (CF225C)
- KO-KEN Socket set 8mm-19mm Flare Nut 150mm 6 pieces 3/8 Sq. Drive (RS3300FN/6)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" (PC-22-GT7)
- WILLIAMS 1/2" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (SA-12A)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts (35101-TH)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Williams Hex Bit Socket, 6 Pts (35296)
- WILLIAMS Williams Ball Hex Bit Socket, 1/4" D, 5/32 (MA-5HBA)
- WILLIAMS 3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts (JHWBA-6LA)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- Williams Sockets & Ratchets