Shop All Bit Sockets
Williams
1/2" Dr, 19mm Size, Metric Hex Bit Socket, 6 Pts
Mfr # 35279
Zoro # G7151317
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35279
- Zoro # G7151317
- UPC # 662459352798
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-7/16" |
Size | 19mm |
Details
Socket Type | Standard Long Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | Metric |
Category Type | Socket Bits |
Sub-Category | Williams |
Description
Hex Bit Socket,1/2 In. D,19mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Standard Tungsten Carbide Cutter, 2-7/16" (3194)
- ENERPAC 529 Ton Capacity, Electric Chain Cutter, Maximum Material Diameter 125 In, 120V (ECCE32B)
- KLEIN TOOLS 8 13/16 in 2000(TM) Linemans Plier High Leverage, Steel (J20008)
- WESTWARD 3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish (1NUD5)
- WILLIAMS 3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts (BA-10LA)
- WILLIAMS 1/2" Dr, 12mm Size, Metric Williams Hex Bit Socket, 6 Pts (35296)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Williams Hex Bit Socket, 6 Pts (JHWBA-4LA)
- WILLIAMS 3/8" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (BA-3LA)
- WILLIAMS 3/8" Dr, 8mm Size, Metric Hex Bit Socket, 6 Pts (35168)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35100-TH)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 3 in L (44310)
- Williams Bit Sockets