Shop All Bit Sockets
Williams
1/2" Dr, 12mm Size, Metric Hex Bit Socket, 6 Pts
Mfr # 35276
Zoro # G7166741
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Long Length Hex Bit
- Number of Points 6
- Finish High Polished Chrome
- Overall Length 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35276
- Zoro # G7166741
- UPC # 662459352767
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-7/16" |
Size | 12mm |
Details
Socket Type | Standard Long Length Hex Bit |
Number of Points | 6 |
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Sub-Category | Williams |
SAE or Metric | Metric |
Category Type | Socket Bits |
Tether Ready | No |
Product Type | Hex Bit Socket,1/2" D,12mm |
Description
Hex Bit Socket,1/2 In. D,12mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330312)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3016)
- DRILL AMERICA 5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X5/8)
- IRWIN 1/4 in. X 4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016016)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- WILLIAMS 3/8" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (BA-3LA)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (35107-TH)
- WILLIAMS Socket Bit, 3/4 Inch Dr, 1 1/8 Inch Size, Hex, SAE (JHW38236)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/32" (JHWMA-3LA)
- KO-KEN Bit Socket 4mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-4)
- Williams Sockets & Ratchets