Shop All Bit Sockets
Williams
1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts
Mfr # 35202-TH
Zoro # G7610228
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish High Polished Chrome
- Overall Length 2-13/32"
- Sub-Category Williams
- Category Type Socket Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 35202-TH
- Zoro # G7610228
- UPC # 662459960474
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-13/32" |
Size | 1/2" |
Details
Finish | High Polished Chrome |
Item | Hex Bit Socket |
Sub-Category | Williams |
Category Type | Socket Bits |
Number of Points | 6 |
Socket Type | Standard Long Length Hex Bit |
SAE or Metric | SAE |
Tether Ready | No |
Product Type | Hex Bit Socket,1/2,1/2" Dr. |
Description
Hex Bit Socket,1/2,1/2 In. Dr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 1/4" (0715730119)
- SK HAND TOOLS Extension Set, 3 Piece 1/2" Drive Lockin (46159)
- BONDHUS Metric L-Shape Hex Key, 36 mm Tip Size (12298)
- MORSE 3" Bi-Metal Hole Saw (MHS48)
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- WILLIAMS 3/8" Dr, 7/32" Size, SAE Hex Bit Socket, 6 Pts (BA-7A)
- WILLIAMS 1/4" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35071)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35295)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- WILLIAMS 1/2" Dr, 5/16" Size, SAE Williams Hex Bit Socket, 6 Pts (SA-10A)
- PROTO 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 3 1/4 in L (J5441-10M)
- Williams Sockets & Ratchets