Shop All Hex Key Sets
Williams
11 Piece Metric L-Shape, Hex Key Set
Mfr # MWS-27
Zoro # G7613028
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Handle Material Steel
- Handle Type L-Shape
- Measurement Type Metric
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MWS-27
- Zoro # G7613028
- UPC # 662459907820
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 2", 5-5/16", 2-7/32", 2-13/16", 3-5/16", 3-23/32, 4-1/16", 4-5/8", 5-7/32", 5-15/16", 6-7/8" |
Sizes"cluded | 2", 5-5/16", 2-7/32", 2-13/16", 3-5/16", 3-23/32, 4-1/16", 4-5/8", 5-7/32", 5-15/16", 6-7/8" |
Details
Number of Pieces | 11 |
Handle Material | Steel |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Finish | Black Oxide |
Includes | (1) Pouch |
Container Type | Pouch |
End Shape | Hex |
Material | Steel |
Description
Hex Key Set,11 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22P, 2625-20)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- WILLIAMS 9 Piece Metric L-Shape Hex Key Set, 13609 (13609)
- WILLIAMS 11 Piece SAE L-Shape, Hex Key Set (10111)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (10213)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- EKLIND 15 Piece Metric L-Shape Hex Key Set, 10515 (10515)
- Williams Wrenches